Shop All Vented Gas Heater Accessories
Williams Comfort Products
Floor Pad, Floor, Powder Coat, 1 in. H
Mfr # 4163
Zoro # G9612391
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 5001521A, 5001522A, 5002521A, 5002522A, 6501521A, 6501522A, 6502521A, 6502522A
- Mounting Type Floor
- Finish Powder Coated
- Height 23 in
- Length 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams Comfort Products
- MFR # 4163
- Zoro # G9612391
- Country of Origin United States
- Category Vented Gas Heater Accessories
Dimensions
Height | 23 in |
Length | 35 in |
Details
Item | Floor Pad |
For Use With | Mfr. No. 5001521A, 5001522A, 5002521A, 5002522A, 6501521A, 6501522A, 6502521A, 6502522A |
Mounting Type | Floor |
Finish | Powder Coated |
Function | Designed to Protect Floor from the Weight of the Heater as well as from the Heat Generated. Protection Solution if your Console Heater is Installed on Carpeting or Vinyl Flooring. |
Compatible Mfr. Model Number | 5001521A, 5001522A, 5002521A, 5002522A, 6501521A, 6501522A, 6502521A, 6502522A |
Accessory Type | Floor Pad |
Compatible with Product Type | Free-Standing Vented Gas Floor Heaters |
Product Type | Accessories for Gas Floor Heaters |
Description
Accessory Type Floor Pad, Compatible with Product Type Free-Standing Vented Gas Floor Heaters, Compatible Grainger Part Number 36FK38, 36FK39, 36FK42, 36FK43, 36FK45, 36FK46, 36FK48, 36FK49, Compatible Mfr. Model Number 5001521A, 5001522A, 5002521A, 5002522A, 6501521A, 6501522A, 6502521A, 6502522A, Function Designed to Protect Floor from the Weight of the Heater as well as from the Heat Generated. Protection Solution if your Console Heater is Installed on Carpeting or Vinyl Flooring.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY LAB Quincy Lab, Spirit Thermometer (201-2219)
- DURAVENT CHIMNEY PIPE 6""X36"" (6DP-36)
- NU-CALGON Refrigerant Leak Seal, 1-1/2 to 5 Tons (4050-06)
- ZORO SELECT Evaporative Cooling Pad, 12x4x48 in., PK5 (4KCC6)
- WILLIAMS COMFORT PRODUCTS Vent Extension, Top, 15in L, Glvanizd Steel (9304)
- WILLIAMS COMFORT PRODUCTS Vent Enclosure, Top, 36 in. L (9836)
- WILLIAMS COMFORT PRODUCTS Cap Guard, Surface, Galvanized Steel (9308)
- WILLIAMS COMFORT PRODUCTS Oval Vent Starter Kit, Top, 36 in. H (9929)
- WILLIAMS COMFORT PRODUCTS Vent Extension, Top, Galvanized Steel (9303)
- WILLIAMS COMFORT PRODUCTS Blower, 120V, Inside Unit, Galvanized Steel (2102)
- MARADYNE Short Water Hose, Y Connector, 5/8"-3/4" (1906)
- Williams Comfort Products Heaters & Furnaces