Shop All Vented Gas Heater Accessories
Williams Comfort Products
Collar Kit, Rear, Galvanized Steel
Mfr # 9307
Zoro # G9612504
original price:
$55.66
21% off
new price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 3508231, 3508232, 3508631, 3508632, 4007331, 4007332, 4007731, 4007732, 5008631, 5008632, 507331, 5507332, 6007731, 6007732, 6508631, 6508632
- Mounting Type Rear
- Finish Galvanized Steel
- Standards CSA, NFPA
- Overall Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams Comfort Products
- MFR # 9307
- Zoro # G9612504
- Country of Origin United States
- Category Vented Gas Heater Accessories
Dimensions
Overall Height | 15 in |
Overall Depth | 3 in |
Overall Dimensions - H x W x D | 15 in x 10 in x 3 in |
Overall Width | 10 in |
Details
Item | Collar Kit |
For Use With | Mfr. No. 3508231, 3508232, 3508631, 3508632, 4007331, 4007332, 4007731, 4007732, 5008631, 5008632, 507331, 5507332, 6007731, 6007732, 6508631, 6508632 |
Mounting Type | Rear |
Finish | Galvanized Steel |
Standards | CSA, NFPA |
Material | Metal |
Component Type | Heat Reflector "U" |
Product Type | Assembly Components |
Compatible Mfr. Model Number | 3508232, 3508631, 3508632, 4007331, 4007332, 4007731, 4007732, 5008631, 5008632, 507331, 508231, 5507332, 6007731, 6007732, 6508631, 6508632 |
Description
Product Type Assembly Components, Compatible Grainger Part Number 36FK10, 36FK11, 36FK12, 36FK13, 36FK14, 36FK15, 36FK16, 36FK17, 36FK18, 36FK19, 36FK20, 36FK21, 36FK22, 36FK23, 36FK24, 36FK25, 42ET74, 42ET75, Compatible Mfr. Model Number 3508232, 3508631, 3508632, 4007331, 4007332, 4007731, 4007732, 5008631, 5008632, 507331, 508231, 5507332, 6007731, 6007732, 6508631, 6508632, Component Type Heat Reflector In.U In., Overall Height 15 in, Overall Width 10 in, Overall Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLANT-FIN CORP Slant/Fin® 8' Hydronic Complete Baseboard 30 Series 101-401-8 (101-401-8)
- BRISKHEAT Heating Cord, 5 A Plug and Play (FFSL81-50)
- WHITE-RODGERS Replacement Pad, for HFT 2700/HFT 2700FP (PAD-A04-1725-051)
- HONEYWELL T498A1778 120/208/240/277V Spst (T498A1778)
- WILLIAMS COMFORT PRODUCTS Blower, 120V, Inside Unit, Galvanized Steel (2102)
- WILLIAMS COMFORT PRODUCTS Cap Guard, Surface, Galvanized Steel (9308)
- WILLIAMS COMFORT PRODUCTS Oval Vent Starter Kit, Top, 36 in. H (9929)
- WILLIAMS COMFORT PRODUCTS Blower Accessory, 120V, Powder Coat (2303)
- WILLIAMS COMFORT PRODUCTS Vent Tube, Rear, Galvanized Steel, 12 in. L (9806)
- WILLIAMS COMFORT PRODUCTS Vent Extension, Top, 15in L, Glvanizd Steel (9304)
- THERNLUND Uc1 Universal Control For (UC1)
- Williams Comfort Products Gas Heaters & Accessories