Shop All Vented Gas Heater Accessories
Williams Comfort Products
Casing Grill, Side, Powder Coat
Mfr # 6702
Zoro # G9612513
product price: $57.85
/ea
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 3508231, 3508232, 3508631, 3508632, 4007331, 4007332, 4007731, 4007732, 5008631, 5008632, 507331, 5507332, 6007731, 6007732, 6508631, 6508632
- Mounting Type Side
- Finish Powder Coated
- Standards CSA, NFPA
- Overall Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams Comfort Products
- MFR # 6702
- Zoro # G9612513
- Country of Origin United States
- Category Vented Gas Heater Accessories
Dimensions
Overall Depth | 6 in |
Overall Dimensions - H x W x D | 10 in x 8 in x 6 in |
Overall Height | 10 in |
Overall Width | 8 in |
Details
Item | Casing Grill |
For Use With | Mfr. No. 3508231, 3508232, 3508631, 3508632, 4007331, 4007332, 4007731, 4007732, 5008631, 5008632, 507331, 5507332, 6007731, 6007732, 6508631, 6508632 |
Mounting Type | Side |
Finish | Powder Coated |
Standards | CSA, NFPA |
Compatible Mfr. Model Number | 3508231, 3508232, 3508631, 3508632, 4007331, 4007332, 4007731, 4007732, 5008631, 5008632, 507331, 5507332, 6007731, 6007732, 6508631, 6508632 |
Material | Metal |
Component Type | Heat Reflector "U" |
Product Type | Assembly Components |
Description
Product Type Assembly Components, Compatible Grainger Part Number 36FK10, 36FK11, 36FK12, 36FK13, 36FK14, 36FK15, 36FK16, 36FK17, 36FK18, 36FK19, 36FK20, 36FK21, 36FK22, 36FK23, 36FK24, 36FK25, 42ET74, 42ET75, Compatible Mfr. Model Number 3508231, 3508232, 3508631, 3508632, 4007331, 4007332, 4007731, 4007732, 5008631, 5008632, 507331, 5507332, 6007731, 6007732, 6508631, 6508632, Component Type Heat Reflector In.U In., Overall Height 10 in, Overall Width 8 in, Overall Depth 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASKO Power Circulator Fan, Black, 15-1/4 in H (A10802)
- OXYPURE Air Purifier Commercial 6 speed with HEPA (47003)
- REZNOR Ventor Assembly, 208-230V (220785)
- HONEYWELL HOME Low Voltage Thermostat, 2 H 1 C, Hardwired/Battery, 20/30VAC (TH3210D1004)
- WILLIAMS COMFORT PRODUCTS Vent Extension, Top, Galvanized Steel (9303)
- WILLIAMS COMFORT PRODUCTS Automatic Blower, Top-Mount, 120V (2901)
- WILLIAMS COMFORT PRODUCTS Outlet Register, Rear, Powder Coat, 1 in. L (6802)
- WILLIAMS COMFORT PRODUCTS Cap Guard, Surface, Galvanized Steel (9308)
- WILLIAMS COMFORT PRODUCTS Vent Extension, Top, 24 in. L (9302)
- WILLIAMS COMFORT PRODUCTS Blower Accessory, 120V, Surface, 7 in. H (2302)
- EMPIRE COMFORT SYSTEMS Vent Extension Kit (DVE2)
- Williams Comfort Products Gas Heaters & Accessories