Shop All Portable Gas Heaters
This Product is Discontinued
Williams Comfort Products
Blue Flame Vent Free Gas Heater, NG, LP, 20000 BtuH, 19-1/4" Wx 8" L (Discontinued)
Mfr # 2096513.9
Zoro # G9612687
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gas Type Natural Gas, Liquid Propane
- BtuH Output 20000
- Includes Built-In Thermostat
- Width 19-1/4"
- Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams Comfort Products
- MFR # 2096513.9
- Zoro # G9612687
- Country of Origin China
- Category Portable Gas Heaters
Dimensions
Width | 19-1/4" |
Length | 8" |
Height | 23-1/2" |
Min. Cylinder Size | None |
Manufacturers Warranty Length | 1 yr. |
Details
Gas Type | Natural Gas, Liquid Propane |
BtuH Output | 20000 |
Includes | Built-In Thermostat |
Ignition Type | Electric Piezo |
Safety Features | ODS Pilot Sensor |
Standards | PFS |
Built-In Thermostat | Yes |
Item | Blue Flame Vent Free Gas Heater |
Features | High Efficiency, Vent Free |
Heating Area | 500 sq. ft. |
Description
Heating Area 500 sq ft, Safety Features ODS Pilot Sensor, Manufacturers Warranty Length 1 yr, Features High Efficiency, Vent Free, Includes Built-In Thermostat, Standards PFS
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.