Shop All Vented Gas Heater Accessories
Williams Comfort Products
Blower Accessory, 120V, Surface, 7 in. H
Mfr # 2302
Zoro # G9612452
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 2209822, 2203821, 3003622, 3003621
- Heater Voltage 120V AC
- Mounting Type Surface
- Standards UL
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams Comfort Products
- MFR # 2302
- Zoro # G9612452
- Country of Origin United States
- Category Vented Gas Heater Accessories
Dimensions
Height | 7 in |
Overall Dimensions - H x W x D | 12 in x 12 in x 6 in |
Overall Depth | 6 in |
Overall Width | 12 in |
Overall Height | 12 in |
Details
Item | Gas Wall and Ceiling Heater Blower |
For Use With | Mfr. No. 2209822, 2203821, 3003622, 3003621 |
Heater Voltage | 120V AC |
Mounting Type | Surface |
Standards | UL |
Finish | Powder Coated |
Speed Control | On/Off |
Product Type | Optional Blower |
Compatible with Product Type | Wall Furnaces |
Air Flow | 135 cfm |
Number of Speeds | 1 |
Voltage | 115 V AC |
Compatible Mfr. Model Number | 2203821, 2209822, 3003621, 3003622 |
Description
Product Type Optional Blower, Compatible with Product Type Wall Furnaces, Compatible Grainger Part Number 36FK30, Compatible Mfr. Model Number 2203821, 2209822, 3003621, 3003622, Overall Height 12 in, Overall Width 12 in, Overall Depth 6 in, Number of Speeds 1, Voltage 115 V AC, Air Flow 135 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Direct Drive, 18-1/2 In (6KWK7)
- AIR HANDLER Ring Panel Air Filter, 10x20" (2DXK4)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 24 to 600VAC (2NNR6)
- DAYTON Round Fire Damper, 13-5/8 In. D, 165 Deg F (2TFZ4)
- WILLIAMS COMFORT PRODUCTS Cap Guard, Surface, Galvanized Steel (9308)
- WILLIAMS COMFORT PRODUCTS Vent Enclosure, Top, 24 in. L (9824)
- WILLIAMS COMFORT PRODUCTS Oval Vent Starter Kit, Top, 36 in. H (9929)
- WILLIAMS COMFORT PRODUCTS Casing Grill, Side, Powder Coat (6702)
- WILLIAMS COMFORT PRODUCTS Vent Extension, Top, Galvanized Steel (9303)
- WILLIAMS COMFORT PRODUCTS Wall Mount Thermostat, 1V, Surface (P322016)
- SLP SLP SLP-TRAP2 5.25-9.25 in. Horizontal Trapezoid Termination Kit (SLP-TRAP2)
- Williams Comfort Products Gas Heaters & Accessories