Shop All Portable Gas Heater Accessories
Williams Comfort Products
Blower Accessory, 120V, Cable 3 ft.
Mfr # 2295
Zoro # G9612705
product price: $86.19
/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Width 5 in
- Depth 4 3/4 in
- For Use With Mfr. No. 2096513, Mfr. No. 2096513.9, Mfr. No. 3096513.9
- Heater Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams Comfort Products
- MFR # 2295
- Zoro # G9612705
- Country of Origin China
- Category Portable Gas Heater Accessories
Dimensions
Height | 6 in |
Width | 5 in |
Depth | 4 3/4 in |
Cable Length | 3 ft |
Details
Item | Blower Accessory |
For Use With | Mfr. No. 2096513, Mfr. No. 2096513.9, Mfr. No. 3096513.9 |
Heater Voltage | 120V AC |
Cable Type | 3G |
Compatible Mfr. Model Number | 2096513, 2096513.9, 3096513.9 |
Function | For Added Circulation |
Product Type | Accessories for Gas Floor Heaters |
Compatible with Product Type | Free-Standing Vented Gas Floor Heaters |
Accessory Type | Blower Accessory |
Description
Accessory Type Blower Accessory, Compatible with Product Type Free-Standing Vented Gas Floor Heaters, Compatible Grainger Part Number 36FK56, 36FK57, 36FK60, Compatible Mfr. Model Number 2096513, 2096513.9, 3096513.9, Function For Added Circulation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CADET Recessed Electric Wall-Mount Heater, Recessed, 2000/1500W W, 208/240V AC, White (CSC202TW)
- AIR HANDLER 25-1/2"x260 ft. Paint Collector Filter Roll, Fiberglass (6B844)
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC Air Filter Replacements, Trion Air Bear 2000 Media Air Cleaner, 2PK (20255.11AB)
- RANCO Control, Pressure (O10-1401)
- WILLIAMS COMFORT PRODUCTS Front Cover Face Pnl, 14038 Series (4309)
- WILLIAMS COMFORT PRODUCTS Front Cover Face Pnl, 22038/30036 Series (4313)
- WILLIAMS COMFORT PRODUCTS Front Cover For Monterey Gravity Models (4915)
- WILLIAMS COMFORT PRODUCTS Vent Shield for Direct-Vent Furnaces (4318)
- HILAND Hiland Replacement Wheel Set For Patio Heater Stainless Steel (THP-WHLS-SS)
- MR. HEATER Hose Lp 3/8Mx3/8 Flare 2 (F273716)
- MR. HEATER Propane Hose/Regulator Assembly, 5 ft. (F273071)
- Williams Comfort Products Heaters & Furnaces