Shop All Micrometer Torque Wrenches
Williams
Comfort Grip Micrometer, 11" L
Mfr # 2502MRPHW
Zoro # G508229924
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Head Type Standard
- Overall Length 11 in
- Handle Type Ergonomic
- Torque Measurement Type Inch-Pound, Newton-Meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 2502MRPHW
- Zoro # G508229924
- UPC # 662459182081
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Length | 11 in |
Details
Item | Comfort Grip Micrometer |
Head Type | Standard |
Handle Type | Ergonomic |
Torque Measurement Type | Inch-Pound, Newton-Meter |
Rotation | Clockwise and Counterclockwise |
Ratcheting | Yes |
Standards | NIST |
Calibration Certificate Included | Yes, NIST |
Extended Data Testing | Yes, NIST |
Clockwise Accuracy | +/-3% |
Torque Setting | Adjustable |
Head Movement | Ratcheting |
Dual Scale | Yes |
Torque Adjustability | Adjustable |
Torque Limiting Mechanism | Click-Type |
Secondary Scale Increments | 0.12 N-m |
Secondary Scale Range | 4.0 to 27.7 N-m |
Primary Scale Increments | 1 in-lb |
Primary Scale Range | 30 to 250 in-lb |
Description
Comfort Grip Micrometer, Inch-Pound, Newton-Meter, Drive Size 3/8 in, Torque Range 30 to 250 in-lb, 4 N-m to 27.7 N-m, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M08X30, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.408X30)
- INNOVATIVE COMPONENTS T Knob with Screw, 1/4-20 Thread Size, 0.75"L, Steel (GN4C0750T5---21)
- SUPERCUT 62-inch x 0.125-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (477696)
- HUBBELL WIRING DEVICE-KELLEMS UGRD FLX EYE PULL GRIP, 1.5-2.0" STD (033041093)
- WILLIAMS Micrometer Adj. Torque Wrenches, 15 1/2"L (1002MFRMHW)
- WILLIAMS Micrometer Adj. Torque Wrenches, 9 3/4" L (1501MRMHW)
- WILLIAMS Micrometer Adj. Torque Wrenches, 9 3/4" L (501MRMHW)
- WILLIAMS Micrometer Adj.Torque Wrenches, 70 3/16"L (10005MFRMHW)
- WILLIAMS Comfort Grip Micrometer, 24 1/2" L (2503MFRPHW)
- WILLIAMS Micrometer Adj.Torque Wrenches, 15 5/16"L (7502MRMHW)
- CDI CDI Micrometer Torque Wrench, 3/8, 30-250 inlb (2502MRPH)
- Williams Micrometer Torque Wrenches