Shop All Torque Wrench Accessories
Williams
CDI Torque Head, 12pt Box, Z Dual Pin, 1-1/16"
Mfr # TCQZX34ADP
Zoro # G1503253
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Box End
- Drive Size Z Dual Pins
- Size 1 1/16 in
- Overall Length 5 3/4 in
- Max. Torque 300 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # TCQZX34ADP
- Zoro # G1503253
- UPC # 662459327932
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | Z Dual Pins |
Size | 1 1/16 in |
Overall Length | 5 3/4 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Box End |
Max. Torque | 300 ft-lb |
Number of Points | 12 |
Offset | 15 Degrees |
For Use With | Dual Pin Wrench Mfg. No. 800NMIMH |
Sub-Category | CDI Torque Products |
Head Material | Alloy Steel |
Description
Interchangeable Torque Wrench Head, Drive Size Z Dual Pins, Size 1 1/16 in, Overall Length 5 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 11-921B Heavy Duty Utility Blades (400 Pack) (11-921B)
- IRWIN Spring Clamp, 2in, PK5 (222702)
- HHIP 1/2-13 X 6" Long Alloy Steel Stud (3436-3516)
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3781DF-115)
- WILLIAMS Preset Torque T-Handle, Drive 1/4 (TLPT4NMW)
- WILLIAMS Adjustable Torque Tool, Ergonomic, 5" L (TLA28NMW)
- WILLIAMS Torque Wrench Head, 1/2 Inch Dr, Fixed Square Dr, SAE (QJSD16A)
- WILLIAMS Preset Torque T-Handle, Drive 1/4 (TLPT6NMW)
- WILLIAMS Preset Torque T-Handle, Drive 1/4 (TLPT5NMW)
- WILLIAMS Torque Wrench Head, 3/4 Inch, 15 Deg Offset Box End (QYX24A)
- BETA Ring Wrench for Torque Bar, 30mm (006520030)
- Williams Torque Wrench Accessories