Shop All Tool Bags, Backpacks & Totes
Williams
Bucket Bag, Hook-Loop Canvas, 6 ft., 100 lb. Bucket, Canvas
Mfr # BKT-100HLC-6
Zoro # G7611740
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Bucket Bag
- Material Canvas
- Features Hook-Loop Canvas, 6 ft., 100 lb. Bucket
- Height 15"
- Width 12-1/2" Dia.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # BKT-100HLC-6
- Zoro # G7611740
- UPC # 662459369512
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 15" |
Width | 12-1/2" Dia. |
Details
Item | Hook-Loop Canvas, 6 ft., 100 lb. Bucket |
Tool Storage Type Included | Bucket Bag |
Material | Canvas |
Features | Hook-Loop Canvas, 6 ft., 100 lb. Bucket |
Sub-Category | Tools at Height |
Description
Hook-Loop Canvas,6 ft.,100 lb. Bucket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Switch (2610008538)
- STANLEY Twin Blade Utility Knife Utility, 7 in L (10-789)
- BETA Reversible Ratchet Comb Wrench, 1/2" (001420313)
- GREENLEE Adapter Cone 1/2-1 Conduit E (25646)
- ERGODYNE Bag/Tote, Trauma Bag, Blue, 600D Polyester W/ Reinforced Backing (GB5210)
- KLEIN TOOLS Bag/Tote, Tool Tote, Black, Polyester, 12 Pockets (58888)
- BON TOOL Bon 11-130 Tote Bag, 21" Heavy Duty Canvas (11-130)
- ARSENAL BY ERGODYNE Gray Hoist Bucket with Swiveling Carabiner, XL (5976)
- ERGODYNE Backpack, Arsenal 5144 Mobile Office Backpack, Black, Black (13044)
- ERGODYNE Tool Duffel Bag, Duffel Bag, Red, 600-denier Polyester (GB5020S)
- OAKLEY Backpack, Backpack, Stealth Black, Nylon, Polyester (92060A-013)
- Williams Tool Bags, Backpacks & Totes