Shop All Tool Bags, Backpacks & Totes
Williams
Bucket Bag, Hook-Loop Canvas, 4 ft., 100 lb. Bucket, Canvas
Mfr # BKT-100HLC-4
Zoro # G7635881
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Bucket Bag
- Material Canvas
- Features Hook-Loop Canvas, 4 ft., 100 lb. Bucket
- Width 12-1/2" Dia.
- Sub-Category Tools at Height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # BKT-100HLC-4
- Zoro # G7635881
- UPC # 662459369505
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 12-1/2" Dia. |
Height | 15" |
Details
Item | Hook-Loop Canvas, 4 ft., 100 lb. Bucket |
Tool Storage Type Included | Bucket Bag |
Material | Canvas |
Features | Hook-Loop Canvas, 4 ft., 100 lb. Bucket |
Sub-Category | Tools at Height |
Description
Hook-Loop Canvas,4 ft.,100 lb. Bucket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 17 mm Size 6 pt Standard Depth, Black Oxide (J7217MHF)
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 5/8x10x12 in. (81140)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 7/8" (80360)
- RIDGID Drain Cleaning Cable (62295)
- TY-FLOT Tool Bag, FME Accessory Bag, Green (PB10400FLGN)
- GREENLEE Bag/Tote, Tool Bag, Black, Polyester, 28 Pockets (0158-21)
- EVEREST Tool Bag, Cross Body Bag - Black, Black (078-BK)
- WESTWARD Bag/Tote, Bucket Bag, Black/Gray, Polyester, 0 Pockets (32PJ52)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, Canvas, 15 Pockets (5172PS)
- ARSENAL BY ERGODYNE Tool Bag, Bucket Truck Tool Bag, Gray, Polyester (5844S)
- 5.11 Bag/Tote, Strap, Black (56957)
- Williams Tool Bags, Backpacks & Totes