Shop All Tool Bags, Backpacks & Totes
Williams
Bucket Bag, Hook-Loop Canvas, 10 ft., 100 lb. Bucket, Canvas
Mfr # BKT-100HLC-10
Zoro # G7630257
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Bucket Bag
- Material Canvas
- Features Hook-Loop Canvas, 10 ft., 100 lb. Bucket
- Sub-Category Tools at Height
- Height 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # BKT-100HLC-10
- Zoro # G7630257
- UPC # 662459369529
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 15" |
Width | 12-1/2" Dia. |
Details
Item | Hook-Loop Canvas, 10 ft., 100 lb. Bucket |
Tool Storage Type Included | Bucket Bag |
Material | Canvas |
Features | Hook-Loop Canvas, 10 ft., 100 lb. Bucket |
Sub-Category | Tools at Height |
Description
Hook-Loop Canvas,10 ft.,100 lb. Bucket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Belt Tension Lever (5051021)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3125RK)
- MILWAUKEE TOOL M12 Cordless Sub-Compact Band Saw Kit (2429-21XC)
- PROTO 1/4 in Drive Impact Socket 7 mm Size 6 pt Standard Depth, Black Oxide (J6907M)
- ERGODYNE Backpack, Backpack Trauma Bag, Orange, 600D Polyester W/ Reinforced Backing (GB5243)
- CLC WORK GEAR Tool Works Series Work Apron, 29 to 50 in Waist, Cotton, White, 2Pocket (C6)
- MILWAUKEE TOOL Backpack, Tool Backpack, Red/Black, Ballistic Polyester, 48 Pockets (48-22-8201, 2105)
- KLEIN TOOLS Bucket Bag, Bucket Bag, vinyl, 0 Pockets (5109CSV)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Mini Leather, 1 Pockets (5104MINI)
- KLEIN TOOLS Bag/Tote, Tool Bag, Brown, Canvas, 1 Pockets (5102-16)
- 5.11 Bag/Tote, Bag, Black, Durable All-Weather 1050D Nylon (58726)
- Williams Tool Bags, Backpacks & Totes