Shop All Nut Setters and Bit Holders
Williams
Bit Holder 3/8" Drive
Mfr # 31013
Zoro # G7050471
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Material Chrome Vanadium Steel
- Number of Pieces 1
- SAE or Metric SAE
- Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 31013
- Zoro # G7050471
- UPC # 662459310132
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 3/8" |
Size | 1/4" |
Details
Material | Chrome Vanadium Steel |
Number of Pieces | 1 |
SAE or Metric | SAE |
Item | Bit Holder |
Sub-Category | Williams |
For Use With | 1/4" Hex Screwdriver Bits |
Description
Hex Bit Holder,3/8 In. D,1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Keystone Slotted Screwdriver, 1/4"Tip (JK1424RF)
- 3M Corded Sander, 1.5 A, (7100254310)
- KNIPEX 4 1/2 in End Cutting Nipper Uninsulated (64 22 115)
- K-TOOL INTERNATIONAL Pry Bar, w/Square Handle, 12" (KTI-19212)
- WILLIAMS BA-4La Long L Socket Driver Bit, 3/8 in, 1/8 in (BA-4LA)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" Magnetic Nutdriver Set (3 PC) (49-66-4561)
- KO-KEN Nut Setter 12mm 6 Point 100mm Slide Magnet 1/4 Hex Drive (115G.100-12)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Bit holder internal hex inside square L.25 mm (11180010)
- IRWIN Nut Setter, 3/8in. x1-7/8in. Magnetic Nutsetter (94252)
- VEGA Impactech 6in Magnetic Bit Holder (P1150MH1CD2)
- MILWAUKEE TOOL 1/4 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (1 pk) (49-66-4582)
- Williams Screwdrivers and Nutdrivers