Shop All Cordless Tool Accessories
This Product is Discontinued
Williams
Bahco Li-Ion Rechargeable Battery for 5101 (Discontinued)
Mfr # 5101-6
Zoro # G7627667
This Product is Discontinued
Key Features
- Voltage 3.7v
- Battery Capacity 4.0Ah
- For Use With Rechargeable Multifunction Aluminum LED Worklight
- Cordless Tool Battery Type Li-Ion
- For Use With Mfr. Model Number 5101
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 5101-6
- Zoro # G7627667
- UPC # 662459365026
- Country of Origin China
- Category Cordless Tool Accessories
Details
Voltage | 3.7v |
Battery Capacity | 4.0Ah |
For Use With | Rechargeable Multifunction Aluminum LED Worklight |
Cordless Tool Battery Type | Li-Ion |
For Use With Mfr. Model Number | 5101 |
Category Type | Battery Pack |
Item | Battery |
Sub-Category | Bahco |
Description
Li-Ion Rechargeable Battery for 5101
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.