Shop All Hand Files and Rasps
Williams
Bahco Hand File 4, Cut 2
Mfr # 1-100-04-2-0
Zoro # G7629715
product price: $4.15
/ea
Sold in multiples of 10 for $41.50
$41.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4"
- Sub-Category Bahco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 1-100-04-2-0
- Zoro # G7629715
- UPC # 7311518019013
- Country of Origin Portugal
- Category Hand Files and Rasps
Dimensions
Length | 4" |
Details
Item | 4" Hand File, Cut 2 |
Sub-Category | Bahco |
Description
Hand File 4,Cut 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Saw Blades (DW8530)
- MAKITA 36V (18V X2) LXT® Brushless 6-1/2" Plunge Circular Saw Kit (5.0Ah) (XPS01PTJ)
- WESTWARD 3/8 in Drive, 10mm Triple Square Metric Socket, 12 Points (53YT18)
- GREY PNEUMATIC 1/2" Drive Socket Set, 13 pcs (1313XD)
- WILLIAMS 6 WARDING FILECUT 1 (BAH11110610)
- WILLIAMS 8IN 1/2 ROUND W/HANDLECUT 1 (BAH1-2100812)
- WILLIAMS Bahco Half Rd File Ergo 8in. Bast. 25 TPI (1-210-08-1-2)
- WILLIAMS Bahco Round File 4in. Bastard Cut 43 TPI (1-230-04-1-0)
- WILLIAMS Bahco Plastic Cut File 12in. Second Cut (1-145-12-0-0)
- WILLIAMS MILL FILE ERGO 6IN SECOND CUT (BAH11430622)
- SIMONDS Slim Taper Saw File, American, 8in.L (73538000)
- Williams Cutting and Shaping Tools