Shop All Tool Bags, Backpacks & Totes
Williams
Bag/Tote, Williams Tote Bag, 14", Cordura
Mfr # JHW TOTE BAG A
Zoro # G7624009
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cordura
- Features Ideal for Storing and Toting Tools, Parts and Supplies; Heavy Duty Zippers
- Height 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # JHW TOTE BAG A
- Zoro # G7624009
- UPC # 662459364371
- Country of Origin Switzerland
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 14" |
Details
Item | Tool Tote Bag |
Material | Cordura |
Features | Ideal for Storing and Toting Tools, Parts and Supplies; Heavy Duty Zippers |
Description
Tote Bag,14 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID COUPLING (SG81020)
- MAG-MATE Mechanical Finger Retriever 3 Piece Set (612-712-715CF)
- DRILL AMERICA #25 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD25)
- HUSQVARNA Diamond Saw Blade, Demolition, 14" dia. (Vari-Cut S45 14)
- BUCKET BOSS Gatemouth Hopalong Tool Tote, Double Wall 600 Poly Ripstop Fabric, 12 Pockets (60088)
- VULCAN Vulcan JL-89021 Contractor Tool Bag, 21-Pocket (JL-89021)
- ARSENAL BY ERGODYNE Tool Bag, Gray, Polyester (5844L)
- FLORIDA PNEUMATIC Canvas Tool Bag (ARCBAG)
- VAUGHAN Tote, 20"Steel Handle Tool Tote, Steel (240159)
- SITEPRO 48" (120cm) Heavy Duty Lath Bag (21-248)
- 2W INTERNATIONAL Tool Bag, Basic Gear Bag, Orange, Orange (GB93-04)
- Williams Tool Bags, Backpacks & Totes