Shop All Snips
Williams
Aviation Snips Set, Long Straight, 9", 11-3/8"
Mfr # 28255
Zoro # G6529909
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Action Long Straight
- Overall Length 9", 11-3/8"
- Length Blade: 1", 3"
- Features Color-Coded Handles Help Quickly Identify the Cutting Direction, Bi-Mold Handles Provide Comfortable Grip, Reduces Hand Fatigue, Meet ANSI and DIN Standards, Offset Blades Keeps User’s Hands Above the Work for Safety and, Flow Material away from Blades for Speed
- Handle Style Bi-Mold Comfort Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 9", 11-3/8" |
Length | Blade: 1", 3" |
Details
Cutting Action | Long Straight |
Features | Color-Coded Handles Help Quickly Identify the Cutting Direction, Bi-Mold Handles Provide Comfortable Grip, Reduces Hand Fatigue, Meet ANSI and DIN Standards, Offset Blades Keeps User’s Hands Above the Work for Safety and, Flow Material away from Blades for Speed |
Handle Style | Bi-Mold Comfort Grip |
Includes | (2) Aviation Snips: (28211) Bulldog Notch, (28221) Long Cut - Straight |
Sub-Category | Williams |
Item | Aviation Snips Set |
Primary Application | Notches and Cuts Rolled Edges, Seams, and Thick Sheet Metal up to 16 Gauge Cold-Rolled Steel |
Description
Specialty Snips Set,2pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195200)
- PFERD Soft Grip File Handle - For 4"-6" Files - Narrow Tang (11143)
- WESTWARD 3/8" Drive, Metric 13mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR49)
- HOUGEN 1 in. Sheet Metal Holcutter (14232)
- WILLIAMS Aviation Snip, Long Straight, 11-3/8" (28221)
- WILLIAMS Tin Snips, Straight, 10" (28305)
- WILLIAMS Tin Snips, Straight, 14" (28309)
- WILLIAMS Aviation Snip, Straight, 9-13/16" (28205)
- MALCO Replacement Blades for MC14N Combinationg Cutting Andy Snips (MC14NRB)
- DYNAMIC Tools 11" Compound Tin Snips, Straight (D055035)
- MALCO MC14ARB Replacement Blades For MC14A (MC14ARB)
- Williams Snips