Shop All Snips
Williams
Aviation Snips Set, Left, Right, Straight, 9-3/4", 9-3/4", 9-13/16"
Mfr # 28251
Zoro # G6529516
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Action Left, Right, Straight
- Overall Length 9-3/4", 9-3/4", 9-13/16"
- Length Blade: 1-3/8", 1-3/8", 1-1/2"
- Features Color-Coded Handles Help Quickly Identify the Cutting Direction, Bi-Mold Handles Provide Comfortable Grip, Reduces Hand Fatigue, Meet ANSI and DIN Standards, Offset Blades Keeps User’s Hands Above the Work for Safety and, Flow Material away from Blades for Speed
- Handle Style Bi-Mold Comfort Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 9-3/4", 9-3/4", 9-13/16" |
Length | Blade: 1-3/8", 1-3/8", 1-1/2" |
Details
Cutting Action | Left, Right, Straight |
Features | Color-Coded Handles Help Quickly Identify the Cutting Direction, Bi-Mold Handles Provide Comfortable Grip, Reduces Hand Fatigue, Meet ANSI and DIN Standards, Offset Blades Keeps User’s Hands Above the Work for Safety and, Flow Material away from Blades for Speed |
Handle Style | Bi-Mold Comfort Grip |
Includes | (3) Aviation Snips: (28201, 28203, 28205) |
Sub-Category | Williams |
Item | Aviation Snips Set |
Description
Aviation Snips Set,3pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 200 mm, Bore D2= 0.625", Revolving Handle (K0160.4200XCQ)
- DEWALT 2-Cutter Hammer Drill Bit 3/8" x 6.000"L, SDS (01316-PWR)
- DIABLO Driver Bit Range Of Phillips Bits Delive (DPH26P1)
- K-TOOL INTERNATIONAL Q-Bond Adhesive Kit (KTI90002)
- WILLIAMS Aviation Snip, Straight, 9-13/16" (28205)
- WILLIAMS Aviation Snip, Long Straight, 11-3/8" (28221)
- WILLIAMS Tin Snips, Straight, 10" (28305)
- WILLIAMS Tin Snips, Straight, 14" (28309)
- URREA Snips, Right, Steel (303R)
- CRESCENT WISS Wiss WIS-WF24 24 in. Folding Tool (WIS-WF24)
- RIDGID SNIPS, 787 L H AVIATION (54120R)
- Williams Knives, Cutters & Snips