Shop All Snips
Williams
Aviation Snip, Straight, 9-13/16"
Mfr # 28205-TH
Zoro # G7612818
product price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Action Straight
- Overall Length 9-13/16"
- Length Blade: 1-1/2"
- Features Color-Coded Handles Help Quickly Identify the Cutting Direction, Bi-Mold Handles Provide Comfortable Grip, Reduces Hand Fatigue, Meet ANSI and DIN Standards
- Handle Style Bi-Mold Comfort Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 9-13/16" |
Length | Blade: 1-1/2" |
Details
Cutting Action | Straight |
Features | Color-Coded Handles Help Quickly Identify the Cutting Direction, Bi-Mold Handles Provide Comfortable Grip, Reduces Hand Fatigue, Meet ANSI and DIN Standards |
Handle Style | Bi-Mold Comfort Grip |
Sub-Category | Williams |
Item | Aviation Snip |
Description
Aviation Snip,Straight Cut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS SAE T-Handle Hex Key, 5/16" Tip Size (JTH6E14)
- SANDS LEVEL & TOOL CO Professional Brass Engineer Plumb, 8 oz. (SL43)
- DRILL AMERICA #26 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD26)
- LENOX Band Saw Blade, 18 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal (27866RPB185640)
- WILLIAMS Tin Snips, Straight, 14" (28309)
- WILLIAMS Tin Snips, Straight, 10" (28305)
- WILLIAMS Aviation Snip, Long Straight, 11-3/8" (28221)
- WILLIAMS Aviation Snip, Straight, 9-13/16" (28205)
- MALCO Hand Seamer, 222mm, Forged steel (S2R)
- VULCAN Snip Aviation Set 3Pc (NTS03)
- MIDWEST Premium Roofing/Siding Tool Kit, 9 pcs. (MWT-BULDKIT02)
- Williams Knives, Cutters & Snips