Shop All Snips
Williams
Aviation Snip, Right, 9-3/4"
Mfr # 28203
Zoro # G7093558
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Action Right
- Overall Length 9-3/4"
- Features Color-Coded Handles Help Quickly Identify the Cutting Direction, Bi-Mold Handles Provide Comfortable Grip, Reduces Hand Fatigue, Meet ANSI and DIN Standards
- Handle Style Bi-Mold Comfort Grip
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 9-3/4" |
Details
Cutting Action | Right |
Features | Color-Coded Handles Help Quickly Identify the Cutting Direction, Bi-Mold Handles Provide Comfortable Grip, Reduces Hand Fatigue, Meet ANSI and DIN Standards |
Handle Style | Bi-Mold Comfort Grip |
Item | Aviation Snip |
Sub-Category | Williams |
Description
This WILLIAMS 28203 Aviation Snip is the tool you need to cut through sheet metal. The colour-coded handles allow you to quickly identify the cutting direction, while the bi-mold handle provides a comfortable grip and reduces hand fatigue. This snip has color-coded handles that help you easily identify the cutting direction. The bi-mold handle offers a comfortable grip and reduces hand fatigue, thus allowing for more productivity. This aviation snip meets ANSI and DIN standards. The WILLIAMS 28203 Aviation Snip is the reliable tool that will get your job done in no time at all.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Chamfer Bit, 1-5/8" dia. (40-114)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T8, 1", PK5 (40L602)
- HHIP 1/2" AR-8 C2 Carbide Tipped Single Point Brazed Tool Bit (2008-0018)
- K-TOOL INTERNATIONAL Cable Cutters, Heavy Duty (KTI52009)
- WILLIAMS Aviation Snip, Long Straight, 11-3/8" (28221)
- WILLIAMS Tin Snips, Straight, 14" (28309)
- WILLIAMS Aviation Snip, Straight, 9-13/16" (28205)
- WILLIAMS Tin Snips, Straight, 10" (28305)
- BESSEY Aviation Snip, Straight, 7 3/16 in, Alloy steel (D15S-BE)
- HUSKIE TOOLS Hydraulic Cutter (S-20)
- MALCO Siding Removal Tool, 6 1/4 in, Steel (SRT2)
- Williams Snips