Shop All Snips
Williams
Aviation Snip, Left, 9-3/4"
Mfr # 28201-TH
Zoro # G7613411
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Action Left
- Overall Length 9-3/4"
- Length Blade: 1-3/8"
- Features Color-Coded Handles Help Quickly Identify the Cutting Direction, Bi-Mold Handles Provide Comfortable Grip, Reduces Hand Fatigue, Meet ANSI and DIN Standards
- Handle Style Bi-Mold Comfort Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 9-3/4" |
Length | Blade: 1-3/8" |
Details
Cutting Action | Left |
Features | Color-Coded Handles Help Quickly Identify the Cutting Direction, Bi-Mold Handles Provide Comfortable Grip, Reduces Hand Fatigue, Meet ANSI and DIN Standards |
Handle Style | Bi-Mold Comfort Grip |
Item | Aviation Snip |
Sub-Category | Williams |
Description
Aviation Snips,Left Cut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN466-M6 Knurled Nut (6NF51)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Hardslick Coated (D2445)
- KRAFT TOOL Miter Snips (LA355)
- DASCO PRO Guarded Floor Chisel, 3" Tip x 11" L (G473)
- WILLIAMS Aviation Snip, Straight, 9-13/16" (28205)
- WILLIAMS Tin Snips, Straight, 14" (28309)
- WILLIAMS Aviation Snips Set, Left, Right, Straight, 9-3/4", 9-3/4", 9-13/16" (28251)
- WILLIAMS Aviation Snip, Long Straight, 11-3/8" (28221)
- WILLIAMS Tin Snips, Straight, 10" (28305)
- MALCO Siding Removal Tool, 6 1/4 in, Steel (SRT2)
- MIDWEST Trim Nail Driver, Steel (MWT-TND)
- Williams Snips