Shop All Hex Key Sets
Williams
9 Piece SAE Fold-Up, Hex Key Set
Mfr # WS-46
Zoro # G7624760
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Finish Black Oxide
- Number of Pieces 9
- Handle Material Steel
- Handle Type Fold-Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WS-46
- Zoro # G7624760
- UPC # 662459907905
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" |
Sizes"cluded | 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" |
Details
Measurement Type | SAE |
Finish | Black Oxide |
Number of Pieces | 9 |
Handle Material | Steel |
Handle Type | Fold-Up |
Item | Standard Hex Key Set |
Container Type | Steel Case |
End Shape | Hex |
Key Shape | Folding |
Description
Hex Key Set,9 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Emergency Supply Tool Box, Plastic, Orange, 15 in W x 8 in D x 10 in H (161250)
- LISLE TORX SOCKET 3/8" DR X TP60 (LI81110)
- XCELITE 5 in Weller(R) Xcelite(R) Round Nose Plier Cushion Grip Handle (CN54GN)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MCYNN 16-4D)
- WILLIAMS 13 Piece SAE L-Shape, Hex Key Set (10213)
- WILLIAMS 7 Piece SAE L-Shape, Hex Key Set (10107)
- WILLIAMS 13 Piece SAE L-Shape Hex Key Set, 13213 (13213)
- WILLIAMS 11 Piece SAE L-Shape, Hex Key Set (10111)
- WILLIAMS 9 Piece Metric L-Shape Hex Key Set, 13609 (13609)
- WILLIAMS 9 Piece Metric L-Shape, Hex Key Set (10509)
- EKLIND 81 Fold Up Hex Key Set (20811)
- Williams Hex Keys & Hex Key Sets