Shop All Hex Key Sets
Williams
9 Piece Metric L-Shape, Hex Key Set
Mfr # 10509
Zoro # G7611110
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Includes (1) Plastic Index Holder
- Measurement Type Metric
- Number of Pieces 9
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 10509
- Zoro # G7611110
- UPC # 662459326348
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1.5mm-10mm |
Length Family | Short |
Sizes"cluded | 1.5mm-10mm |
Details
Handle Material | Steel |
Includes | (1) Plastic Index Holder |
Measurement Type | Metric |
Number of Pieces | 9 |
Finish | Black Oxide |
Item | Ball End Hex Key Set |
Handle Type | L-Shape |
Container Type | Plastic Holder |
End Shape | Ball Hex |
Material | Steel |
Key Shape | Standard |
Description
Hex Key Set,Short,Metric,9 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Utility Component Storage Box (902-113)
- BETA Tool Cart, Black, Sheet Metal, 27 in W x 12 in D x 39 in H (027000205)
- CEMENTEX 18 Magnetic Retrieving Tool (MRT-18)
- CLEVELAND 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC 1/4-E (C03610)
- WILLIAMS 7 Piece SAE L-Shape, Hex Key Set (10107)
- WILLIAMS 13 Piece SAE L-Shape, Hex Key Set (10213)
- WILLIAMS 13 Piece SAE L-Shape, Hex Key Set (WS-44)
- WILLIAMS 9 Piece Metric L-Shape Hex Key Set, 13609 (13609)
- WILLIAMS 13 Piece SAE L-Shape Hex Key Set, 13213 (13213)
- WILLIAMS 11 Piece SAE L-Shape, Hex Key Set (10111)
- PROTO 6 Piece Metric Fold-Up Hex Key Set, J4973-TT (J4973-TT)
- Williams Wrenches