Shop All Hex Key Sets
Williams
8 Piece SAE Fold-Up Hex Key Set, WS-45
Mfr # WS-45
Zoro # G7614148
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Fold-Up
- Number of Pieces 8
- Measurement Type SAE
- Handle Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # WS-45
- Zoro # G7614148
- UPC # 662459907899
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1-1/4", 1-3/8", 1-7/16", 1-9/16", 1-5/8", 1-11/16", 1-13/16", 2" |
Sizes"cluded | 1-1/4", 1-3/8", 1-7/16", 1-9/16", 1-5/8", 1-11/16", 1-13/16", 2" |
Details
Handle Type | Fold-Up |
Number of Pieces | 8 |
Measurement Type | SAE |
Item | Standard Hex Key Set |
Handle Material | Steel |
Finish | Black Oxide |
Container Type | Steel Case |
End Shape | Hex |
Key Shape | Folding |
Description
Hex Key Set,8 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Ball Knob, Stl, 5/8-18", 1-7/8" dia. (SBK-055)
- VIM PRODUCTS Dual Drive Ratchet 11mm/13mm F/R Offset (VIMRW1113)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1400 ft.-lb. (CP797-6)
- INGERSOLL-RAND Pavement Breaker 1-1/8x6 Hex Shank, 5-3/4" Stroke, 2.06 Bore (MX60A)
- WILLIAMS 13 Piece SAE L-Shape Hex Key Set, 13213 (13213)
- WILLIAMS 9 Piece Metric L-Shape, Hex Key Set (10509)
- WILLIAMS 7 Piece SAE L-Shape, Hex Key Set (10107)
- WILLIAMS 11 Piece SAE L-Shape, Hex Key Set (10111)
- WILLIAMS 13 Piece SAE L-Shape, Hex Key Set (WS-44)
- WILLIAMS 9 Piece Metric L-Shape Hex Key Set, 13609 (13609)
- BONDHUS 15 Piece Metric L-Shape Key Set, 17095 (17095)
- Williams Hex Key Sets