Shop All Hex Key Sets
Williams
8 Piece SAE Fold-Up, Hex Key Set
Mfr # WS-45-TH
Zoro # G7634798
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Finish Black Oxide
- Handle Type Fold-Up
- Handle Material Steel
- Number of Pieces 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WS-45-TH
- Zoro # G7634798
- UPC # 662459364449
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1-1/4", 1-3/8", 1-7/16", 1-9/16", 1-5/8", 1-11/16", 1-13/16", 2" |
Sizes"cluded | 1-1/4", 1-3/8", 1-7/16", 1-9/16", 1-5/8", 1-11/16", 1-13/16", 2" |
Details
Measurement Type | SAE |
Finish | Black Oxide |
Handle Type | Fold-Up |
Handle Material | Steel |
Item | Standard Hex Key Set |
Number of Pieces | 8 |
Container Type | Steel Case |
Key Shape | Folding |
End Shape | Hex |
Description
Folding Hex Key Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6 Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-302040B)
- SITEPRO SiteMax HVFG20-DC Fiberglass Heavy Duty Dual Clamp Tripod W/Large Head (01-HVFG20-DCB)
- KRAFT TOOL Joint Touch-Up Roller, Sanded Face, 3/8" (CC568)
- RIDGID Handle, W/Nut 228 Cutter (34795)
- WILLIAMS 11 Piece SAE L-Shape, Hex Key Set (10111)
- WILLIAMS 13 Piece SAE L-Shape, Hex Key Set (WS-44)
- WILLIAMS 9 Piece Metric L-Shape, Hex Key Set (10509)
- WILLIAMS 7 Piece SAE L-Shape, Hex Key Set (10107)
- WILLIAMS 13 Piece SAE L-Shape Hex Key Set, 13213 (13213)
- WILLIAMS 9 Piece Metric L-Shape Hex Key Set, 13609 (13609)
- PROTO 8 Piece SAE L-Shape Hex Key Set, J4992 (J4992)
- Williams Hex Key Sets