Shop All Pipe Wrenches
Williams
8" L 1-5/16" Cap. Cast Iron Pipe Wrench Cast Iron, 8"
Mfr # 13518
Zoro # G7160837
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Jaw Capacity 1-5/16"
- Handle Material Cast Iron
- Features Heavy Duty Construction for Strength and Durability; Scale on Wrench Indicates Pipe Diameter
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 13518
- Zoro # G7160837
- UPC # 662459135186
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 8" |
Details
Item | Pipe Wrench Cast Iron,8" |
Jaw Capacity | 1-5/16" |
Handle Material | Cast Iron |
Features | Heavy Duty Construction for Strength and Durability; Scale on Wrench Indicates Pipe Diameter |
Sub-Category | Williams |
Description
Pipe Wrench Cast Iron,8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6" 14 TPI Straight Back Bi-Metal Reciprocating Blade (25 pack) (DW4808B25)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1602807)
- KRAFT TOOL Blue Crucible Steel Insid, 7"x6"x6" 1/4"R (CF584PF)
- KLEIN TOOLS High Speed Drill Bit, 1/8-Inch, 118-Degree (53104)
- WILLIAMS Bahco Uni Pipe Wrench 8-1/2in. (140)
- WILLIAMS 6" L 7/8" Cap. Cast Iron Pipe Wrench Cast Iron, 6" (13516)
- WILLIAMS 12" L 2-1/8" Cap. Aluminum Pipe Wrench, 12", Aluminum Heavy Duty (13504)
- WILLIAMS 24" L 3-3/4" Cap. Aluminum Pipe Wrench, 24", Aluminum Heavy Duty (13510)
- WILLIAMS 48" L 6" Cap. Cast Iron Pipe Wrench, 48", Cast Iron, Heavy Duty (13532)
- WILLIAMS 24" L 3-3/4" Cap. Cast Iron Pipe Wrench, 24", Cast Iron Heavy Duty (13528)
- TEKTON 10 to 17 Inch Telescoping Basin Wrench (7/8 - 2-1/2 in.) (WRN92004)
- Williams Pipe Wrenches