Shop All Locking Pliers
Williams
8 in Lock Ring Pliers
Mfr # PL-1515
Zoro # G7070318
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features For Spreading Horseshoe Lock Washers and Steel Lock Rings used on Gear and Bearing Shafts
- Overall Length 8"
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # PL-1515
- Zoro # G7070318
- UPC # 662459270481
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 8" |
Details
Features | For Spreading Horseshoe Lock Washers and Steel Lock Rings used on Gear and Bearing Shafts |
Plier Item | Locking Ring Pliers |
Item | Lock Ring Pliers,8" |
Sub-Category | Williams |
Description
Lock Ring Pliers,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK Ua3-1/4 90D HSS Spot Drill (63-L2-431)
- COGHLANS Compass Lensatic (8164)
- TEKTON T40 Star L-Key (KLT22400)
- WESTWARD Screw Machine Drill Bit, D Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (5PMF5)
- WILLIAMS Williams Snap Ring Pliers Set (JHWPL-529)
- WILLIAMS Williams Fixed Tip Retaining Ring Plier, External (PL-533)
- WILLIAMS 11 in Clamp Locking Plier (23321)
- WILLIAMS Williams Tip, Straightx., 120dia. (PL-530A)
- WILLIAMS 6 in Clamp Locking Pliers Tip (23320)
- WILLIAMS 7 in Straight Jaw Locking Plier (23304)
- GRIP-ON 10 Locking Pliers, 11116 Jaw Opening, Parallel Jaws (123-10)
- Williams Locking Pliers