Shop All Wire Strippers & Crimpers
Williams
8-1/4" Front End Strip-Cut/Crimper 10 to 22 AWG
Mfr # 23503
Zoro # G7144621
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 to 22 AWG
- Overall Length 8-1/4"
- Features Air Cushion Pockets Provide Comfortable Grip, Reducing Hand Fatigue
- Application Crimp and Strip Wire
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 23503
- Zoro # G7144621
- UPC # 662459235039
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 8-1/4" |
Details
Capacity | 10 to 22 AWG |
Features | Air Cushion Pockets Provide Comfortable Grip, Reducing Hand Fatigue |
Application | Crimp and Strip Wire |
Number of Pieces | 1 |
Handle Material | Plastic |
Handle Type | Double Dipped |
Sub-Category | Williams |
Item | Front End Strip-Cut/Crimper |
Description
The SNAP-ON INDUSTRIAL BRANDS 23503 8-1/4" Front End Strip-Cut/Crimper is the perfect tool for stripping and crimping wires. The cushion pockets on the handles provide a comfortable grip, reducing hand fatigue. This front end strip-cut/crimper has an air cushion pocket that provides a comfortable grip. It can be used to strip and crimp 10 to 22 AWG wire. With an overall length of 8 1/4", this strip cutter has double dipped plastic handles for better control. This Wire Stripper & Crimper is just what you need to get your job done quickly and efficiently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Turning Insert, Triangle, 0.5 in., TNMG, 2, Carbide (TNMG432EMU-AC6030M)
- WIHA SAE T-Handle Ball Hex Key, 1/4" Tip Size (33433)
- MITUTOYO Steel Rule, Rigid, 12 In, 32/64/0.5/1mm (182-125)
- DREMEL 120V 1.2 A Variable-Speed Corded Rotary Tool Kit (3000-1/24)
- WILLIAMS 6-1/4" Front End Strippers, 10-20 (23506)
- WILLIAMS 8-3/4" Front End Crimper/Stripper 10 to 22 AWG (23524)
- WILLIAMS 7-1/4" Super Stripper, 20-30 (23535)
- GREENLEE 7 1/4 in Wire Stripper Solid: 10 to 18 AWG, Stranded: 12 to 20 AWG (1955-SS)
- PALADIN 11 1/2 in Crimper 28 to 18 AWG (PA1670)
- ECLIPSE TOOLS Precision Wire Stripper, 18 AWG, 10 (902-358)
- PROSKIT Crimper, Ratcheted, Coax, 5 cavity (300-003)
- Williams Wire Strippers & Crimpers