Shop All Pipe Wrenches
Williams
8", 12", 18" L 1-5/16", 2-1/8", 3-1/8" Cap. Cast Iron
Mfr # 13544
Zoro # G7035415
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8", 12", 18"
- Jaw Capacity 1-5/16", 2-1/8", 3-1/8"
- Handle Material Cast Iron
- Sub-Category Williams
- Features Heavy Duty Construction for Strength and Durability; Scale on Wrench Indicates Pipe Diameter; Includes: (1) Cast Iron Pipe Wrench of 8" Length: 1-5/16" Jaw Opening; (1) Cast iron Pipe Wrench of 12" Length: 2-1/8" Jaw Opening; (1) Cast iron Pipe Wrench of 18" Length: 3-1/8" Jaw Opening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 13544
- Zoro # G7035415
- UPC # 662459135445
- Country of Origin Taiwan, Province of China
- Category Pipe Wrenches
Dimensions
Overall Length | 8", 12", 18" |
Details
Item | Castiron Pipe Wrench Set,3pcs.s |
Jaw Capacity | 1-5/16", 2-1/8", 3-1/8" |
Handle Material | Cast Iron |
Sub-Category | Williams |
Features | Heavy Duty Construction for Strength and Durability; Scale on Wrench Indicates Pipe Diameter; Includes: (1) Cast Iron Pipe Wrench of 8" Length: 1-5/16" Jaw Opening; (1) Cast iron Pipe Wrench of 12" Length: 2-1/8" Jaw Opening; (1) Cast iron Pipe Wrench of 18" Length: 3-1/8" Jaw Opening |
Description
Castiron Pipe Wrench Set,3pcs.s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 12 ft Tape Measure, 1/2 in Blade (1MKR4)
- POWERWELD Tungsten Carbide Scriber (TS810)
- COSCO Knife, Self-Retracting, Self-Retracting Utility (091508)
- INNOVATIVE COMPONENTS Star Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel (GN4C----5SA--21)
- WILLIAMS Bahco Uni Pipe Wrench 8-1/2in. (140)
- WILLIAMS Pipe Wrench, Heavy-Duty, 18 Inch OAL, Aluminum (JHW13508)
- WILLIAMS 8", 12", 18" L 1-5/16", 2-1/8", 3-1/8" Cap. Aluminum (JHW13542)
- WILLIAMS 48" L 6" Cap. Cast Iron Pipe Wrench, 48", Cast Iron, Heavy Duty (13532)
- WILLIAMS Pipe Chain Wrench, 6 in Pipe (40224)
- WILLIAMS 14" L 2-9/16" Cap. Aluminum Pipe Wrench, 14", Aluminum Heavy Duty (13506)
- MAXPOWER 48" Straight Pipe Wrench, Heavy Duty (108)
- Williams Wrenches