Shop All Hex Key Sets
Williams
7 Piece Metric Fold-Up, Hex Key Set
Mfr # MWS-47
Zoro # G7624115
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Handle Type Fold-Up
- Measurement Type Metric
- Finish Black Oxide
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # MWS-47
- Zoro # G7624115
- UPC # 662459907837
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32" |
Sizes"cluded | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32" |
Details
Handle Material | Steel |
Item | Standard Hex Key Set |
Handle Type | Fold-Up |
Measurement Type | Metric |
Finish | Black Oxide |
Number of Pieces | 7 |
Container Type | Steel Case |
End Shape | Hex |
Key Shape | Folding |
Description
Hex Key Set,7 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m19x1.5 Carbon Steel Hex Die (DWTSMH19X1.5)
- MILWAUKEE TOOL 2 in. T20 Torx Power Bit (ML48-32-4784)
- DAVIES Skirted Control Knob, Control Knob, 1/4" Size, 0.49"L (1910CV)
- MILWAUKEE TOOL 3/8" Thunderbolt Titanium Coated Drill Bit (48-89-2221)
- WILLIAMS 9 Piece Metric L-Shape Hex Key Set, 13609 (13609)
- WILLIAMS 13 Piece SAE L-Shape Hex Key Set, 13213 (13213)
- WILLIAMS 13 Piece SAE L-Shape, Hex Key Set (WS-44)
- WILLIAMS 7 Piece SAE L-Shape, Hex Key Set (10107)
- WILLIAMS 13 Piece SAE L-Shape, Hex Key Set (10213)
- WILLIAMS 11 Piece SAE L-Shape, Hex Key Set (10111)
- WIHA 6 Piece SAE T-Shape Hex Key Set, 33490 (33490)
- Williams Wrenches