Shop All Locking Pliers
Williams
7 in Locking Plier
Mfr # 23210
Zoro # G7080678
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heavy-Duty Jaw Surfaces Provide Extra Gripping Power
- Handle Type Bi-Mold
- Overall Length 7"
- Jaw Release Lever One Hand Operation
- Plier Jaw Style Straight Jaw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 23210
- Zoro # G7080678
- UPC # 662459232106
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 7" |
Details
Features | Heavy-Duty Jaw Surfaces Provide Extra Gripping Power |
Handle Type | Bi-Mold |
Jaw Release Lever | One Hand Operation |
Plier Item | Straight Jaw Locking Pliers |
Plier Jaw Style | Straight Jaw |
Item | Locking Pliers,Straight Jaw,7" |
Sub-Category | Williams |
Description
Locking Pliers,Straight Jaw,7 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 5/32" ER32 Collets (337704)
- KESON 200 ft./60m Tape Measure, 1/2 in Blade (FLT18M200)
- MITUTOYO Contact Point 1/2 In. (101185)
- KOMELON 25 ft Tape Measures, 1 in Blade (SL2925)
- WILLIAMS 5 in, 7 in, 10 in Locking Plier Set (23072)
- WILLIAMS 7 in Locking Plier (23202)
- WILLIAMS Williams Tip, 15 deg.reex., 120dia. (PL-530B)
- WILLIAMS 11 in Clamp Locking Plier (23321)
- WILLIAMS Williams Snap Ring Pliers Set (JHWPL-529)
- WILLIAMS 5 in, 6 in, 9 in, 10 in Locking Plier Set (23074)
- KNIPEX 12" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip (49 21 A41)
- Williams Locking Pliers