Shop All Pipe Wrenches
Williams
6" L 7/8" Cap. Cast Iron Pipe Wrench Cast Iron, 6"
Mfr # 13516
Zoro # G7125146
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Jaw Capacity 7/8"
- Handle Material Cast Iron
- Features Heavy Duty Construction for Strength and Durability; Scale on Wrench Indicates Pipe Diameter
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 13516
- Zoro # G7125146
- UPC # 662459135162
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 6" |
Details
Item | Pipe Wrench Cast Iron,6" |
Jaw Capacity | 7/8" |
Handle Material | Cast Iron |
Features | Heavy Duty Construction for Strength and Durability; Scale on Wrench Indicates Pipe Diameter |
Sub-Category | Williams |
Description
Pipe Wrench Cast Iron,6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Desert Tan Protective Case, 22"L x 13.81"W x 9"D (1510NF)
- PELICAN ProtCase, 5 3/4 in, PdLkHsp/PrPu, Blk (IM2075)
- DIABLO General Purpose Carbide Holesaw, 7/8 (DHS0875CT)
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-10' 10-1/2)
- WILLIAMS 48" L 6" Cap. Cast Iron Pipe Wrench, 48", Cast Iron, Heavy Duty (13532)
- WILLIAMS 8", 12", 18" L 1-5/16", 2-1/8", 3-1/8" Cap. Cast Iron (13544)
- WILLIAMS 12" L 2-1/8" Cap. Aluminum Pipe Wrench, 12", Aluminum Heavy Duty (13504)
- WILLIAMS Pipe Wrench, Heavy-Duty, 18 Inch OAL, Aluminum (JHW13508)
- WILLIAMS 10" L 1-5/8" Cap. Aluminum Pipe Wrench Aluminum, 10" (13502)
- WILLIAMS 3 Pcs Aluminum Pipe Wrench Set (13542)
- RIDGID RIDGID 31025 18 18 212 Capacity Straight Pipe Wrench (31025)
- Williams Wrenches