Shop All Locking Pliers
Williams
6 in Long Locking Plier
Mfr # 23309
Zoro # G7058871
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Convenient One-Hand Release Lever, Heavy-Duty Jaw Surfaces Provide Extra Gripping Power
- Overall Length 6"
- Jaw Release Lever One Hand Operation
- Plier Jaw Style Long Nose
- Wire Cutter Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 23309
- Zoro # G7058871
- UPC # 662459233097
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 6" |
Details
Features | Convenient One-Hand Release Lever, Heavy-Duty Jaw Surfaces Provide Extra Gripping Power |
Jaw Release Lever | One Hand Operation |
Plier Item | Long Nose with Wire Cutter Locking Pliers |
Plier Jaw Style | Long Nose |
Wire Cutter | Yes |
Sub-Category | Williams |
Item | Long Locking Pliers,w/Cutter,6" |
Description
When you need to grip a wire, the Williams Long Locking Pliers, w/Cutter, 6" is the tool to use. Featuring a convenient one-hand release lever, this long nose locking pliers gives you maximum gripping power. The heavy duty jaw surfaces provide extra gripping power for all your jobs. This plier item comes with a wire cutter and has an overall length of 6". When it comes to wiring or other metal work, you will want to equip yourself with the Williams Long Locking Pliers, w/Cutter, 6".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 12" Aircraft Extension High Speed Steel Fractional Straight Shank Drill Bit - 1/8" (62108)
- WILTON Spatter Resist C-Clamp, 4", Reg., 6200 lb. (H404CS)
- DRILL AMERICA DWC1INCH 1" Cobalt Roughing End Mill (DWC1INCH)
- PROTO 1/4 in Drive Socket Set Metric, SAE 51 Pieces 5/32 in to 9/16 in, 4 mm to 13 mm , Chrome (J47351S)
- WILLIAMS Williams Tip, 15 deg.reex., 120dia. (PL-530B)
- WILLIAMS Williams Snap Ring Pliers Set (JHWPL-529)
- WILLIAMS 7 in Straight Jaw Locking Plier (23304)
- WILLIAMS 7 in Curved Jaw Locking Plier (23302)
- WILLIAMS 5 in, 6 in, 7 in, 9 in, 10 in Locking Plier Set (23076)
- WILLIAMS Williams Snap Ring Pliers, 0 deg. (PL-1629)
- C.H. HANSON Curved Jaw, Locking Pliers, 10" (71050)
- Williams Pliers