Shop All Wire Strippers & Crimpers
Williams
6-1/4" Front End Strippers, 16-26
Mfr # 23518
Zoro # G7121138
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Solid Wire: 14 to 24 AWG, Stranded Wire: 16 to 26
- Overall Length 6-1/4"
- Material Hardened steel
- Features Serrated Gripping Jaws In Nose for Use As Pliers, Lock Protects Cutting Edges In Storage
- Application Wire Stripper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 23518
- Zoro # G7121138
- UPC # 662459235183
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 6-1/4" |
Details
Capacity | Solid Wire: 14 to 24 AWG, Stranded Wire: 16 to 26 |
Material | Hardened steel |
Features | Serrated Gripping Jaws In Nose for Use As Pliers, Lock Protects Cutting Edges In Storage |
Application | Wire Stripper |
Number of Pieces | 1 |
Handle Material | Plastic |
Handle Type | Double Dipped |
Sub-Category | Williams |
Item | Front End Strippers,16-26 |
Description
Front End Strippers,16-26
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap Bottoming, 3 Flutes (11526)
- WRIGHT TOOL Open End Double Angle Wrench 15deg, 60d (1396)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305024)
- EXCELTA 4 3/4 in TealShield(TM) Bent Long Nose Plier Standard Cushioned Grip Handle (2629)
- WILLIAMS 8-3/4" Front End Crimper/Stripper 10 to 22 AWG (23524)
- WILLIAMS 8-1/4" Front End Strip-Cut/Crimper 10 to 22 AWG (23503)
- WILLIAMS 7-1/4" Super Stripper, 20-30 (23535)
- WILLIAMS 6-1/4" Front End Strippers, 10-20 (23506)
- PALADIN TOOLS Utp Stripper/Punchdown Tool Retail (PA1913)
- KNIPEX 9 in Cable Stripper 8 to 28mm (16 20 165 SB)
- GB WIRE STRIPPER 10-20 AWG (GS-355)
- Williams Crimping Tools