Shop All Wire Strippers & Crimpers
Williams
6-1/4" Front End Strippers, 10-20
Mfr # 23506
Zoro # G7053098
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Solid Wire: 10 to 20 AWG, Stranded Wire: 12 to 20
- Overall Length 6-1/4"
- Material Hardened steel
- Features Serrated Gripping Jaws In Nose for Use As Pliers, Lock Protects Cutting Edges In Storage
- Application Wire Stripper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 23506
- Zoro # G7053098
- UPC # 662459235060
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 6-1/4" |
Details
Capacity | Solid Wire: 10 to 20 AWG, Stranded Wire: 12 to 20 |
Material | Hardened steel |
Features | Serrated Gripping Jaws In Nose for Use As Pliers, Lock Protects Cutting Edges In Storage |
Application | Wire Stripper |
Number of Pieces | 1 |
Handle Material | Plastic |
Handle Type | Double Dipped |
Item | Front End Strippers,10-20 |
Sub-Category | Williams |
Description
Front End Strippers,10-20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO HAMMER COMPCAST BRASSTIP 24OZ (J24DFBA)
- GEDORE Splitting Chisel, Hand Guard (104 HS)
- MORSE Band Saw Blade, 10 ft. L, 1" W, 8/11 TPI, 0.035" Thick, Bimetal (10' ZWEG083C811S)
- DRILLCO 1/2 X 10.1/2, SDS PLUS DRILL - 1700A (170A13210)
- WILLIAMS 7-1/4" Super Stripper, 20-30 (23535)
- WILLIAMS 8-3/4" Front End Crimper/Stripper 10 to 22 AWG (23524)
- WILLIAMS 8-1/4" Front End Strip-Cut/Crimper 10 to 22 AWG (23503)
- IRWIN IRWIN VISE-GRIP® 2078300 8" Self-Adjusting Wire Stripper/Cutter/Crimper W/ Pro Touch Grips (2078300)
- C.K TOOLS C. K Tools 330013 Wire Stripper Size 2 Range 30 To 20 Awg (330013)
- GT SCHMIDT Metal Indenting Machine, 9-1/2" H (MOD4-1/4)
- JONARD TOOLS 6 in Fiber Optic Cable Stripper 250 to 125 Micron (JIC-175)
- Williams Crimping Tools