Shop All Tool Chests & Cabinets
This Product is Discontinued
Williams
55"W Rolling Cabinet 11 Drawers, Red, 24"D x 39"H (Discontinued)
Mfr # WTC55RC11
Zoro # G7635750
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Red
- Features Keyless Entry System Offers Badge, Keypad Entry, and At the Box Programming For Up To 3,000 Users Eliminates The Hassle Of Keys To Open Tool Boxes. Battery Power Makes Keyless Tool Control Ideal for Environments Where Tool Boxes Are On the Move Powered By 6 D-Cell Batteries (Not Included) or Power Cord Single Set of Batteries Can Last Up To Six Months Depending Upon Environment Grants Access To Tool Boxes With Three Access Methods: Keypad Pin Entry Only Proximity ID card Entry Dual Credential: Proximity ID card And Keypad Pin Entry Pre-Assembled Access Unit Sits on Top of the Box Implement by Simply Installing Batteries and Setting up Access Credentials LED Lights Indicate If Box Is Opened or Closed Last Access Indicator Displays Who Last Accessed the Box Keyless Entry System Can Be Networked With Lock View Software
- Number of Drawers 11
- Depth 24"
- Height 39"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # WTC55RC11
- Zoro # G7635750
- UPC # 662459363657
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Depth | 24" |
Height | 39" |
Width | 55" |
Details
Color | Red |
Features | Keyless Entry System Offers Badge, Keypad Entry, and At the Box Programming For Up To 3,000 Users Eliminates The Hassle Of Keys To Open Tool Boxes. Battery Power Makes Keyless Tool Control Ideal for Environments Where Tool Boxes Are On the Move Powered By 6 D-Cell Batteries (Not Included) or Power Cord Single Set of Batteries Can Last Up To Six Months Depending Upon Environment Grants Access To Tool Boxes With Three Access Methods: Keypad Pin Entry Only Proximity ID card Entry Dual Credential: Proximity ID card And Keypad Pin Entry Pre-Assembled Access Unit Sits on Top of the Box Implement by Simply Installing Batteries and Setting up Access Credentials LED Lights Indicate If Box Is Opened or Closed Last Access Indicator Displays Who Last Accessed the Box Keyless Entry System Can Be Networked With Lock View Software |
Number of Drawers | 11 |
Storage Capacity | 25,000 cu in. |
System of Measurement | Inch |
Sub-Category | Williams |
Tool Storage Type Included | Rolling Cabinet |
Series | Professional |
Item | Rolling Cabinet |
Description
Keyless Entry,55 In.,Roller ,7-Drawer,Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.