Shop All Locking Pliers
Williams
5 in Curved Jaw Locking Plier
Mfr # 23201
Zoro # G7093549
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heavy-Duty Jaw Surfaces Provide Extra Gripping Power
- Handle Type Bi-Mold
- Overall Length 5"
- Jaw Release Lever One Hand Operation
- Plier Jaw Style Curved Jaw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 23201
- Zoro # G7093549
- UPC # 662459232014
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 5" |
Details
Features | Heavy-Duty Jaw Surfaces Provide Extra Gripping Power |
Handle Type | Bi-Mold |
Jaw Release Lever | One Hand Operation |
Plier Item | Curved Jaw Locking Pliers with Cutter |
Plier Jaw Style | Curved Jaw |
Wire Cutter | Yes |
Sub-Category | Williams |
Item | Locking Plier Curved Jaw,5" |
Description
Locking Plier Curved Jaw,5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Long-Barrel Splice, 3/0 AWG Wire Gauge (YS27)
- V-8 TOOLS Crowfoot Wrench Set, 14 Piece 1/2" Drive (V8T7814)
- BOSCH 14/18 TPI Reciprocating Saw Blade, 5 PK (RECM6X2)
- KD TOOLS Dead Blow Hammer 33 oz. (82242)
- WILLIAMS Williams Snap Ring Pliers, 0 deg. (PL-1629)
- WILLIAMS 6 in Clamp Locking Pliers Tip (23320)
- WILLIAMS Williams Tip, 15 deg.reex., 120dia. (PL-530B)
- WILLIAMS 10 in Curved Jaw Locking Plier (23303)
- WILLIAMS 5 in, 6 in, 7 in, 9 in, 10 in Locking Plier Set (23076)
- WILLIAMS Williams Tip, 45 deg.reex., 120dia. (PL-530C)
- IRWIN Irwin Vise-Grip 586-2078110 Gv10 10 Inch Groovelock Plier (586-2078110)
- Williams Pliers