Shop All Locking Pliers
Williams
5 in, 7 in, 10 in Locking Plier Set
Mfr # 23072
Zoro # G7061419
original price:
$26.49
9% off
new price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heavy-Duty Jaw Surfaces Provide Extra Gripping Power
- Overall Length 5", 7", 10"
- Includes (1) 5", (1) 7", (1) 10" Curved Jaw Locking Pliers with Cutter
- Jaw Release Lever One Hand Operation
- Plier Jaw Style Curved Jaw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 23072
- Zoro # G7061419
- UPC # 662459230720
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 5", 7", 10" |
Details
Features | Heavy-Duty Jaw Surfaces Provide Extra Gripping Power |
Includes | (1) 5", (1) 7", (1) 10" Curved Jaw Locking Pliers with Cutter |
Jaw Release Lever | One Hand Operation |
Plier Item | Curved Jaw Locking Pliers with Cutter Set |
Plier Jaw Style | Curved Jaw |
Wire Cutter | Yes |
Item | Locking Plier Set,3pcs. |
Sub-Category | Williams |
Description
Locking Plier Set,3pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6" Magnetic Drive Guide (DW2055)
- DYNAMIC Tools 3/8" Drive 6 Point Metric, 6mm Deep Length, Chrome Finish Socket (D008206)
- GEARWRENCH 5 Piece Flex Head Flare Nut SAE Wrench Set (81910)
- CLE-LINE Straight Flute Hand Tap, Bottoming 4 Flutes (C00724)
- WILLIAMS Williams External Snap Ring Plier (PL-528)
- WILLIAMS 7 in Curved Jaw Locking Plier (23302)
- WILLIAMS Lock Ring Plier, 8 Inch OAL, 1 3/8 Inch Length (JHWPL-1515)
- WILLIAMS 8 in Lock Ring Pliers (PL-1515)
- WILLIAMS 6 in Long Locking Plier (23309)
- WILLIAMS Williams Snap Ring Pliers, 0 deg. (PL-1629)
- IRWIN Locking Pliers Set, 6 pcs., 6 Koozie Cups (641)
- Williams Locking Pliers