Shop All Locking Pliers
Williams
5 in, 7 in, 10 in Comfort Grip Locking Plier Set
Mfr # 23070
Zoro # G7077911
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heavy-Duty Jaw Surfaces Provide Extra Gripping Power, Packed in a Pouch
- Handle Type Bi-Mold
- Overall Length 5", 7", 10"
- Includes (1) 5", (1) 7", (1) 10" Curved Jaw Locking Pliers with Cutter
- Jaw Release Lever One Hand Operation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 23070
- Zoro # G7077911
- UPC # 662459230706
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 5", 7", 10" |
Details
Features | Heavy-Duty Jaw Surfaces Provide Extra Gripping Power, Packed in a Pouch |
Handle Type | Bi-Mold |
Includes | (1) 5", (1) 7", (1) 10" Curved Jaw Locking Pliers with Cutter |
Jaw Release Lever | One Hand Operation |
Plier Item | Curved Jaw Locking Pliers with Cutter Set |
Plier Jaw Style | Curved Jaw |
Wire Cutter | Yes |
Sub-Category | Williams |
Item | Comfort Grip Locking Plier Set,3pcs. |
Description
Comfort Grip Locking Plier Set,3pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 25-Pc Sae/Mm Hex Key Wrench Set Hex Key Set, W80281 (W80281)
- KRAFT TOOL Jiffler Mixer w/2-5" Wheels (DC310)
- SUPERIOR STEEL 1# Square Recess Screwdriver Bits - 2 Inch Long, PK 25 (BSQ201-25PK)
- SUPERCRAFT Dead Blow Hammer, Steel, 36 oz Head Weight (3399.050)
- WILLIAMS Williams Snap Ring Pliers and Tips Set (PL-1600C)
- WILLIAMS 11 in Clamp Locking Plier (23321)
- WILLIAMS Lock Ring Plier, 8 Inch OAL, 1 3/8 Inch Length (JHWPL-1515)
- WILLIAMS Williams Snap Ring Tip Set (PL-1600C-3)
- WILLIAMS 5 in Curved-Jaw Locking Plier (23301)
- WILLIAMS 5 in, 6 in, 9 in, 10 in Locking Plier Set (23074)
- IRWIN Iron Workers Pliers, 9in, PK5 (2078909)
- Williams Locking Pliers