Shop All Screwdriver Bit Sets
Williams
47pc. Drill Bit Set
Mfr # 24900
Zoro # G7043009
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Set
- SAE or Metric SAE, Metric, Torx(R)
- Includes (5) Hex Screwbits: 1/4", 3/16", 5/16", 5/32", 7/32; (6) Phillips Screwbits: #1, #2, #3, #1, #2, #3; (4) Pozidriv(R) Screwbits: #2, #3, #2, #3; (3) Square Screwbits: 2, 3, 2; (7) Slotted Screwbits: 6-8mm, 8-10mm, 10-12mm, 12-14mm, 8-10mm, 10-12mm, 12-14mm; (13) Torx(R) Screwbits: T7, T8, T10, T15, T20, T25, T27, T30, T30, T40, T15, T20, T25; (8) Nutdriver Bits: 1/4", 11/32", 3/16", 3/8", 5/16", 5/32", 7/16, 9/32"; (1) Hex Magnetic Holder
- Features Higher Torque, Optimum Durability and Performance; All Parts are Engineered and Produced According to ANSI Standard; Folding Case Design is Compact and Robust with Pivoting Dual Bit Holders that Allow for Easy and Quick Access to the Accessories; Industrial Case is made from a Highly Durable, Plastic Material
- Number of Pieces 47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 24900
- Zoro # G7043009
- UPC # 662459357175
- Country of Origin China
- Category Screwdriver Bit Sets
Dimensions
Overall Length | Set |
Shank Length | Set |
Tip Size | 1/4", 3/16", 5/16", 5/32", 7/32; #1, #2, #3, #1, #2, #3; #2, #3, #2, #3; 2, 3, 2; 6-8mm, 8-10mm, 10-12mm, 12-14mm, 8-10mm, 10-12mm, 12-14mm; T7, T8, T10, T15, T20, T25, T27, T30, T30, T40, T15, T20, T25 |
Details
SAE or Metric | SAE, Metric, Torx(R) |
Includes | (5) Hex Screwbits: 1/4", 3/16", 5/16", 5/32", 7/32; (6) Phillips Screwbits: #1, #2, #3, #1, #2, #3; (4) Pozidriv(R) Screwbits: #2, #3, #2, #3; (3) Square Screwbits: 2, 3, 2; (7) Slotted Screwbits: 6-8mm, 8-10mm, 10-12mm, 12-14mm, 8-10mm, 10-12mm, 12-14mm; (13) Torx(R) Screwbits: T7, T8, T10, T15, T20, T25, T27, T30, T30, T40, T15, T20, T25; (8) Nutdriver Bits: 1/4", 11/32", 3/16", 3/8", 5/16", 5/32", 7/16, 9/32"; (1) Hex Magnetic Holder |
Features | Higher Torque, Optimum Durability and Performance; All Parts are Engineered and Produced According to ANSI Standard; Folding Case Design is Compact and Robust with Pivoting Dual Bit Holders that Allow for Easy and Quick Access to the Accessories; Industrial Case is made from a Highly Durable, Plastic Material |
Number of Pieces | 47 |
Tip Style | Hex, Phillips, Pozidriv(R), Square, Slotted, Torx(R) |
Shank Material | S2 Steel |
Item | Master Bit Set,1/4" D,72pcs. |
Sub-Category | Williams |
Description
Master Bit Set,1/4 In. D,72pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYBLEND POLYBLND PLUS 25LB GRY (PBPG0925)
- PROTO 1/2 in Drive, 15/16" 12 pt SAE Socket, 12 Points (J5430B)
- CHAMPION CUTTING TOOL CHAMPION FINAL DRIVE GEAR FOR AC35 (AC3512)
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel (82067D2B123910)
- WILLIAMS Deluxe Tool Set With 1/4 in Hex Screwdriver Bits, 6/12 Points, 3/8 in Drive, 79 Pieces, Hex/Phillips (JHW50607B)
- PROTO MAGNETIC Screwdrvr 28pc BIT SET (PO61929)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Bit box 21-pcs. (96080122)
- DIABLO Driver Bit Range Of Torx Bits Deliv, PK2 (DT271P2)
- EAZYPOWER 10 Piece Screwdriver Bit Set, 1/4" (79001)
- GRK FASTENERS Grk 772691864659 Bits Top Star Crown Bit Containing 1 Bit (772691864659)
- WIHA Stubby Torx Bit Set, Pieces 6 (38047)
- Williams Screwdriver Bit Sets