Shop All Plier Sets
Williams
4 Piece Utility Tool Set Bi-Mold Comfort Grip Handle
Mfr # 40251
Zoro # G7074125
Sold in multiples of 6 for $345.30
Item requires special delivery charges. A $12.50 per item surcharge will be applied.
$345.30
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Features Use for Scribing, Alignment, O-Ring Removal, and Parts Cleaning
- Handle Type Bi-Mold Comfort Grip
- Sub-Category Williams
- Includes (1) Gasket Scraper; (1) Scratch; (1) Awl Cotter Pin Puller; (1) Hose Removal Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 40251
- Zoro # G7074125
- UPC # 662459402516
- Country of Origin Taiwan, Province of China
- Category Plier Sets
Details
Number of Pieces | 4 |
Features | Use for Scribing, Alignment, O-Ring Removal, and Parts Cleaning |
Handle Type | Bi-Mold Comfort Grip |
Sub-Category | Williams |
Item | Utility Tool Set,4pcs. |
Includes | (1) Gasket Scraper; (1) Scratch; (1) Awl Cotter Pin Puller; (1) Hose Removal Tool |
Description
Utility Tool Set,4pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Tool Cabinet, 5 Drawer, Black/Orange, 26 in W (83241)
- XTRWELD F-02-150X140 06 in Clamp, F, 2400 PSI, 3-P S-Pad, Steel Chrome (TCFF062400HD)
- MILWAUKEE TOOL 2-1/2 in. OPEN-LOK Japanese Tooth PRO-CURVE Hardwood-Cutting Oscillating Multi-Tool Blade (3 pk) (49-25-1153)
- ZORO SELECT Head Set, M5, 40mm, SSG-802 (HS-M5)
- WILLIAMS 1 Piece Utility Superjoint Pliers Double-Dipped Plastic Handle (PL-1519C)
- WILLIAMS 1 Piece Utility Superjoint Pliers Double-Dipped Plastic Handle (PL-1524C)
- KNIPEX 6 Piece Plastic Grip Retaining Ring Plier Set (00 20 01 V02)
- MILWAUKEE TOOL 3 pc. Comfort Grip Pliers Set (48-22-6331)
- CHANNELLOCK 8 Piece Gift Sets Plier and Wrench Set Dipped Handle (GS-28)
- TEKTON Locking Pliers and C-Clamp Set 10-Piece (PLK99907)
- GROZ 1 Piece Combination Pliers, CV Steel Shock-Proof, Anti-Slip Handle (31531)
- Williams Plier Sets