Shop All Socket Adapters
Williams
3/8" F x 1/4" M Drive Adapter, SAE, 1 pcs, Chrome plated
Mfr # 31008
Zoro # G7090627
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8" F x 1/4" M
- SAE or Metric SAE
- Finish Chrome plated
- Number of Pieces 1
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 31008
- Zoro # G7090627
- UPC # 662459310088
- Country of Origin Taiwan, Province of China
- Category Socket Adapters
Dimensions
Drive Size | 3/8" F x 1/4" M |
Size | 3/8" F x 1/4" M |
Overall Length | 1" |
Details
SAE or Metric | SAE |
Finish | Chrome plated |
Number of Pieces | 1 |
Item | Adapter |
Sub-Category | Williams |
Description
Adapter,3/8 In. D,3/8 Fx1/4 M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3 Piece 1/4", 3/8", 1/2" Drive 120XP Locking Flex Head Ratchet Set (81382)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 3/8" x 3/4", Overall Length: 2-1/2" (A-1212-DP-1)
- WESTWARD Screw Extractor Set, Spiral Flute, For 3/32 to 5/8 in Bolt Size, Carbon Steel, 10-Piece (2RUR2)
- STARRETT Band Saw Blade, 7 ft. 9-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (99124-07-09-1/2)
- WILLIAMS 3/8" Drive Adaptor, SAE, 1 pcs, Industrial Black (BS-131BF)
- WILLIAMS 3/4" Drive Adapter, SAE, 1 pcs, Industrial Black (HNX-131B)
- WILLIAMS 1/4" Drive Adaptor, SAE, 1 pcs, Industrial Black (MB-130B)
- WILLIAMS 3/8" Drive Adaptor, SAE, 1 pcs, Chrome plated (BS-130)
- WILLIAMS 3/8" Drive Adaptor, SAE (BS-130B)
- WILLIAMS 1/2" Drive Extension Adapter, SAE, 1 pcs, Industrial Black (BS-05B)
- TEKTON Adapter Set, 3-Piece (1/4, 3/8, 1/2 in.) (SHA99010)
- Williams Socket Adapters