Shop All Universal Socket Sets
Williams
3/8" Drive Universal Socket Set
Mfr # WSB-7U
Zoro # G6523706
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Finish High Polished Chrome
- SAE or Metric SAE
- Includes (5) 3/8" Drive Universal Sockets of 1-25/32" Length: 3/8",7/16",1/2",9/16",5/8"; (1) 3/8" Drive Universal Socket of 2" Length: 11/16"; (1) 3/8" Drive Universal Socket of 2-1/8" Length: 3/4"
- Overall Length Various
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WSB-7U
- Zoro # G6523706
- UPC # 662459320575
- Country of Origin United States
- Category Universal Socket Sets
Dimensions
Drive Size | 3/8" |
Overall Length | Various |
Size | 3/8",7/16",1/2",9/16",5/8",11/16",3/4" |
Details
Finish | High Polished Chrome |
SAE or Metric | SAE |
Includes | (5) 3/8" Drive Universal Sockets of 1-25/32" Length: 3/8",7/16",1/2",9/16",5/8"; (1) 3/8" Drive Universal Socket of 2" Length: 11/16"; (1) 3/8" Drive Universal Socket of 2-1/8" Length: 3/4" |
Item | Universal Socket Set,3/8" D,12Pt,7pcs. |
Sub-Category | Williams |
Number of Points | 12 |
Material | Chrome Vanadium Steel |
Socket Type | Universal |
Tether Ready | No |
Description
Universal Socket Set,3/8 In. D,12Pt,7pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #8-30 UNS HSS Plug Tap and #30 HSS Drill Bit Kit (POUFS8-30)
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 14X1.50Mm Overall Length 53Mm (92012)
- OSG Spiral Point Tap, M12x1.75, Modified Bottom, Semi-Bottom, 3 Flutes, TiCN (1651001708)
- WESTWARD WESTWARD Rolling Tool Cabinet, 6-Drawers, Gloss Black, 42" W x 19" D x 40" H (32H853)
- WILLIAMS Williams Univ Impact Socket Set, 3/8" D, 7pcs. SAE (36912)
- WILLIAMS Williams Universal Socket Set, 3/8" D, SAE, 7pcs. (31938)
- WILLIAMS Williams Universal Socket Set, 3/8" D, Met, 11pcs. (31939)
- WILLIAMS Williams Universal Impact Socket Set, 3/8"D, 6Pt (36910)
- KD TOOLS SAE Univ Impact Socket Set, 1/4"Dr, 6 pcs. (84904)
- SUNEX 1/2" Drive Univrsl Impact Socket Set, SAE, 14 pcs (2644)
- WIHA Universal Razor Edged Scraper Set (43090)
- Williams Universal Socket Sets