Shop All Universal Sockets
Williams
3/8" Drive Universal Socket SAE
Mfr # 31150
Zoro # G7090520
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Finish High Polished Chrome
- Overall Length 2"
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 31150
- Zoro # G7090520
- UPC # 662459971371
- Country of Origin Taiwan, Province of China
- Category Universal Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2" |
Size | 5/8" |
Details
SAE or Metric | SAE |
Finish | High Polished Chrome |
Item | Universal Socket |
Number of Points | 6 |
Sub-Category | Williams |
Category Type | Universal Joints |
Socket Type | Universal |
Description
Universal Socket,3/8 In. D,6Pt,5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS 1/2" Drive Hex Impact Socket Set, SAE, 7 pcs (84941)
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Single End End Mill, Milling Dia.: 1/2" (DWCF318)
- TEKTON 49 mm Combination Wrench (WCB24049)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0620" (1/16) (959662)
- WILLIAMS 3/8" Drive Universal Joint SAE (B-140A-TH)
- WILLIAMS 1/2" Drive Extension SAE (S-140A)
- GREY PNEUMATIC SKT 3/4" DRIVE X 24MM UNIVERSAL IM (GP3024UM)
- PROTO Universal Joint, 1/2 in Output Drive Size, Square, 2 3/4 in Overall Length, Chrome (J5470A)
- CAPRI TOOLS 1/4 in Drive 9 mm Universal Socket (1-2131)
- GREY PNEUMATIC SKT 3/4" DRIVE X 32MM UNIVERSAL IM (GP3032UM)
- KO-KEN Universal Socket 18mm 75mm 3/8 Sq. Drive (3340M.75-18)
- Williams Sockets & Ratchets