Shop All Universal Sockets
Williams
3/8" Drive Universal Socket SAE
Mfr # 31146
Zoro # G7051305
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Universal
- Number of Points 6
- SAE or Metric SAE
- Finish High Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 31146
- Zoro # G7051305
- UPC # 662459971357
- Country of Origin Taiwan, Province of China
- Category Universal Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1-57/64" |
Size | 1/2" |
Details
Socket Type | Universal |
Number of Points | 6 |
SAE or Metric | SAE |
Finish | High Polished Chrome |
Item | Universal Socket |
Sub-Category | Williams |
Category Type | Universal Joints |
Description
Universal Socket,3/8 In. D,6Pt,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 12 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip (J264SG)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB30, #2, 0.560in Dia (N3003-0002-0.59)
- STANLEY 6 in 84 Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated (84-027)
- KLEIN TOOLS 9 in Linesman Pliers, Steel (213-9NE)
- WILLIAMS 1/2" Drive Extension SAE (S-140A)
- WILLIAMS 3/8" Drive Universal Joint SAE (B-140A-TH)
- GREY PNEUMATIC DEEP UNIVERSAL 1/4" DR 10MM (GP910UMD)
- PROTO 3/8 in Drive Universal Spark Plug Socket 13/16 in, SAE (J5026-50A)
- CAPRI TOOLS 1/4 in Drive 3/8 in Universal Socket (1-2194)
- VULCAN Joint Universal 1/2In Dr (MT6509483)
- KO-KEN Universal Socket 10mm Nut Grip 32.5mm 1/4 Sq. Drive (2441M-10)
- Williams Sockets & Ratchets