Shop All Universal Sockets
Williams
3/8" Drive Universal Socket Metric
Mfr # 31533
Zoro # G7093576
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Universal
- SAE or Metric Metric
- Number of Points 6
- Finish High Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 31533
- Zoro # G7093576
- UPC # 662459971449
- Country of Origin Taiwan, Province of China
- Category Universal Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1-55/64" |
Size | 13mm |
Details
Socket Type | Universal |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | High Polished Chrome |
Item | Universal Socket |
Category Type | Universal Joints |
Sub-Category | Williams |
Description
Universal Socket,3/8 In. D,6Pt,13mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #9 Solid Carbide Drill Bit (DMOD9)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 8.60mm (47326)
- BESSEY 24" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (DUO65-8)
- WELLER Crescent Adjustable Wrench Set 3 pc (AC3PC)
- WILLIAMS 1/2" Drive Extension SAE (S-140A)
- WILLIAMS 3/8" Drive Universal Joint SAE (B-140A-TH)
- CAPRI TOOLS 3/8 in Drive 5/8 in Universal Impact Socket (5-3355)
- CAPRI TOOLS 1/2 in Drive 16 mm Universal Impact Socket (5-5316)
- GREY PNEUMATIC SKT 1/2" DRIVE X 10MM DEEP UNIVERSAL IM (GP2010UMD)
- SK PROFESSIONAL TOOLS 3/8" Drive Universal Joint SAE (45190)
- GREY PNEUMATIC SKT 1/2" DRIVE X 12MM UNIVERSAL HEX DRIV (GP2912UM)
- Williams Universal Sockets