Shop All Universal Sockets
Williams
3/8" Drive Universal Joint SAE
Mfr # B-140A-TH
Zoro # G7639217
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Finish Chrome plated
- Overall Length 2"
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # B-140A-TH
- Zoro # G7639217
- UPC # 662459364388
- Country of Origin United States
- Category Universal Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2" |
Details
SAE or Metric | SAE |
Finish | Chrome plated |
Item | Universal Joint |
Sub-Category | Williams |
Number of Pieces | 1 |
Description
Universal Joint,3/8 In. Dr.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE All-Hard Hacksaw Blade 32TPI 12X1/2X.025 (AE47K)
- ZORO SELECT Alloy Steel Taper Tap, 1/2-20 (CCT1060-13)
- BOSCH L-BOXX Tool Box, Plastic, Blue, 17-1/2 in W x 14 in D x 12 in H (L-BOXX-3D)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG BRAKE DRUM AND ROTOR PULLER (KH833)
- WILLIAMS 1/2" Drive Extension SAE (S-140A)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-1/16" STANDARD UNIVER (GP2034U)
- KO-KEN Extension Universal Socket 10mm 6 Point 150mm 3/8 Sq. Drive (13146M.150-10)
- PROTO Universal Joint, 1/2 in Output Drive Size, Square, 2 3/4 in Overall Length, Chrome (J5470A)
- GREY PNEUMATIC SKT 3/4" DRIVE X 36MM UNIVERSAL IM (GP3036UM)
- SK PROFESSIONAL TOOLS 1/2" Drive Universal Joint SAE (40190)
- CAPRI TOOLS 1/2 in Drive 7/16 in Universal Impact Socket (5-5350)
- Williams Sockets & Ratchets