Shop All Universal Sockets
This Product is Discontinued
Williams
3/8" Drive Universal Joint, 3/8" D SAE (Discontinued)
Mfr # B-140A
Zoro # G7041441
This Product is Discontinued
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Finish Industrial Black
- Overall Length 4-1/16"
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # B-140A
- Zoro # G7041441
- UPC # 662459210333
- Country of Origin United States
- Category Universal Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 4-1/16" |
Details
SAE or Metric | SAE |
Finish | Industrial Black |
Item | Universal Joint |
Sub-Category | Williams |
Number of Pieces | 1 |
Description
Universal Joint,3/8 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.