Shop All Socket Sets
Williams
3/8" Drive Torx(R), 7 pcs
Mfr # 31910
Zoro # G7058655
product price: $53.65
/ea
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Torx(R)
- Finish High Polished Chrome
- Includes (3) 3/8" Drive Torx Bit Sockets of 1-27/32" Length: T25,T27,T30; (2) 3/8" Drive Torx Bit Sockets of 1-31/32" Length: T40,T45; (2) 3/8" Drive Torx Bit Sockets of 2" Length: T47,T50
- Drive Size 3/8"
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 31910
- Zoro # G7058655
- UPC # 662459319104
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Socket Set |
Measurement Type | Torx(R) |
Finish | High Polished Chrome |
Includes | (3) 3/8" Drive Torx Bit Sockets of 1-27/32" Length: T25,T27,T30; (2) 3/8" Drive Torx Bit Sockets of 1-31/32" Length: T40,T45; (2) 3/8" Drive Torx Bit Sockets of 2" Length: T47,T50 |
Number of Pieces | 7 |
Tether Ready | No |
Description
Socket Set,3/8 In. D,Torx,7pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Slotted Screwdriver 9/64 in Round (32015)
- INSIZE INSIZE Taper Gage, 4833-1, 1/32 - 5/8 (0.8 - 15mm) Range, 1/64 (0.1mm) Graduation (4833-1)
- CRAFTSMAN Sockets, 1/2" Drive 1-1/8" 12 Point SAE (CMMT47533)
- IRWIN Straight Flute Tap, M14x1.50, Carbon Steel (1750)
- WILLIAMS 1/2" Drive SAE, 23 pcs (50668)
- WILLIAMS 1/2" Drive Deep Socket Set (WSSD-11HRC)
- WILLIAMS Impact Socket Set, Supertorque, Metric, 16 pc, 6 Points, Included Socket Size: 10 mm, 1/2 in Drive, (MS-14-16RC)
- WILLIAMS 3/8" Drive Metric, 14 pcs (31936)
- WILLIAMS 3/8" Drive Socket Set (MSB-12HRC)
- WILLIAMS 3/8" Drive Socket Set, 7 pcs (WSBD-7RC)
- GEARWRENCH 239 Piece Mechanics Tool Set in 3 Drawer Storage Box (80942)
- Williams Socket Sets