Shop All Sockets
Williams
3/8" Drive, T30 SAE Socket
Mfr # 35184
Zoro # G7168290
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Torx Bit
- SAE or Metric SAE
- Overall Length 1-27/32"
- Finish High Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 1-27/32" |
Size | T30 |
Details
Socket Type | Torx Bit |
SAE or Metric | SAE |
Finish | High Polished Chrome |
Category Type | Socket Bits |
Sub-Category | Williams |
Item | Torx Socket |
Tether Ready | No |
Description
Torx Bit Socket,3/8 In. D,T30
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Slotted Screwdriver, 1/4x4" (55030)
- BOSCH Internal - External Snap Ring Plier Set (4512)
- GROZ Mallet, Double Face, Plastic, 1" dia. (32530)
- PREVOST Metal N oz.zle Blow Gun 1/4"Female Npt (PRV27202MTL)
- WILLIAMS 3/8" Drive, 9/16" SAE Socket, 12 Points (BD-1218)
- WILLIAMS 3/8" Drive, 1/2" SAE Socket (TS38500)
- WILLIAMS 1/4" Drive, 1/2" SAE Socket, 12 Points (M-1216)
- WILLIAMS 1/4" Drive, T30 SAE Socket (35085)
- WILLIAMS 3/8" Drive, 5/16" SAE Socket, 6 Points (B-610)
- WILLIAMS 3/8" Drive, 3/8" SAE Socket, 6 Points (B-612)
- WRIGHT TOOL Spinner 1/4" Drive Spinner w/Female End (2442)
- Williams Sockets