Shop All Sockets
Williams
3/8" Drive, T27 SAE Socket
Mfr # 35193
Zoro # G7066705
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Tamper Resist Torx Bit
- SAE or Metric SAE
- Overall Length 1-27/32"
- Finish High Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 1-27/32" |
Size | T27 |
Details
Socket Type | Tamper Resist Torx Bit |
SAE or Metric | SAE |
Finish | High Polished Chrome |
Category Type | Socket Bits |
Sub-Category | Williams |
Item | Torx Socket |
Description
Tamper Resist Torx Bit Socket,3/8 In. D,T27
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 7-pc Metric Raised-Panel Combi (CMMT87015)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-5/8 (MHSTK42)
- GREENLEE Microtool Kit w/ 13mm Jaw, 110V (EK50ML13811)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1875)
- WILLIAMS 3/8" Drive, T30 SAE Socket (35194)
- WILLIAMS 1/4" Drive, 5.5mm Metric Socket, 6 Points (MMD-605.5)
- WILLIAMS 3/8" Drive, 15/16" SAE Socket, 6 Points (BD-630)
- WILLIAMS 1/2" Drive, 10mm Metric Socket, 12 Points (STM-1210)
- WILLIAMS 1/2" Drive, 7/8" SAE Socket, 12 Points (SD-1228)
- WILLIAMS 1/4" Drive, 7mm Metric Socket, 6 Points (MM-607)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 7 mm L.23 mm (01030007)
- Williams Sockets & Ratchets